Milwaukee Tool 49-22-4800 Shockwave™ Impact Hole Saw 3 pc. Se | Graybar Store
Milwaukee Tool - Shockwave™ Impact Hole Saw 3 pc. Se - 49-22-4800
+ / - Hover over image to Zoom
Other Views

    Shockwave™ Impact Hole Saw 3 pc. Se

    Manufacturer: Milwaukee Tool
    Manufacturer #: 49-22-4800
    SKU: 25675519
    Checking Pricing
    No. of Teeth:Various
    Packaging:(3) Pieces
    Teeth Per Inch:8
    Tool Application:Plastic, Thin gauge metal
    Width (Inches):7/8", 1-1/8", 1-3/8"
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Milwaukee Tool
    • Manufacturer # 49-22-4800
    • Type Hole Saw
    • UNSPSC 27112802
    • Brand Shockwave
    • Finish Black
    • Materials Steel
    • Teeth Per Inch 8
    • Tool Application Plastic, Thin gauge metal
    • Width (Inches) 7/8", 1-1/8", 1-3/8"
    • For Use With Plastic, Thin gauge metal
    • Packaging (3) Pieces
    • No. of Teeth Various
    • ECCN EAR99
    • Country of Origin TW - Taiwan
    Product Overview:
    SHOCKWAVE™ Impact Hole Saw 3 pc. Set
    Designed with a robust 1/4 In. quick change hex shank, Milwaukee® SHOCKWAVE™ Impact Duty™ hole saws give professionals a hole making solution to use with impact drivers. Utilizing a thin wall, 8 TPI design, SHOCKWAVE™ impact hole saws deliver a burr-free cut up to 40% faster than standard bi-metal hole saws. The included ejection spring removes the frustration of manually removing slugs by automatically ejecting the material. A stop shoulder design prevents over-drilling into material and potentially damaging inner components of electrical and junction boxes. Chose SHOCKWAVE™ impact hole saws for use in plastics and thin gauge metals up to 1/8 In. thick.