Milwaukee Tool 49-22-4105 19PCMstElctHoleSawKt | Graybar Store
Milwaukee Tool - 19PCMstElctHoleSawKt - 49-22-4105
+ / - Hover over image to Zoom
Other Views


    Manufacturer: Milwaukee Tool
    Manufacturer #: 49-22-4105
    SKU: 25446317
    Checking Pricing
    No. of Teeth:Various
    Teeth Per Inch:Various
    Tool Application:Mild Steel, Stainless Steel, Cast Iron, Aluminum
    Width (Inches):Various
    Product Includes:(14) Hole Saws, (2) Arbors, (1) Pilot Bit
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Milwaukee Tool
    • Manufacturer # 49-22-4105
    • Type Hole Saw
    • UNSPSC 27112826
    • Brand Hole Dozer
    • Finish White
    • Materials Bimetal
    • Product Includes (14) Hole Saws, (2) Arbors, (1) Pilot Bit
    • Teeth Per Inch Various
    • Tool Application Mild Steel, Stainless Steel, Cast Iron, Aluminum
    • Width (Inches) Various
    • For Use With Mild Steel, Stainless Steel, Cast Iron, Aluminum
    • No. of Teeth Various
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    19 pc. Master Electricians Hole Dozer™ Hole Saw Kit
    Inspired by its namesake, the bulldozer, the Milwaukee® Hole Dozer™ is the jobsite workhorse that provides unstoppable durability through the most demanding applications. Featuring Rip Guard™, the strongest tooth form in the industry, and backed by the Rip Guard™ limited lifetime tooth break warranty. Each tooth is built with more steel behind the cutting edge for added strength to keep the teeth on the saw. This added tooth strength along with 8% cobalt give added life to the teeth. This warranty is a first for hole saws and lets users make this purchase with confidence. For enhanced productivity, the Milwaukee® Hole Dozer™ design includes Plug Jack™, an all-access slot design that allows for full access during plug removal. The Plug Jack™ gives access lower into the cup for thick material and higher towards the teeth for thin material. With multiple positions to apply leverage and better plug access, Plug Jack™ increases productivity and eliminates wasted downtime between holes.