Milwaukee Tool 49-22-4088 7 pc. electricians hole saw kit | Graybar Store
     
Milwaukee Tool - 7 pc. electricians hole saw kit - 49-22-4088
+ / - Hover over image to Zoom
Other Views

    7 pc. electricians hole saw kit

    Manufacturer: Milwaukee Tool
    Manufacturer #: 49-22-4088
    SKU: 25697138
    $63.82
    Checking Pricing
         
    Additional Features:Bi-metal construction with 8% cobalt for increased wear resistance
    Blade Type:Hole Saw
    Capacity:7/8" to 1-3/8"
    Kit Includes:Saws - 7/8", (2) 1-1/8", 1-3/8", 49-56-7010 Arbor, Arbor Spacer, Arbor Adapter, 49-56-8010 Pilot Bit, Hex Key, Case
    No. of Pieces:9 Pcs.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Milwaukee Tool
    • Manufacturer # 49-22-4088
    • Type Hole Saw
    • UNSPSC 27112802
    • Additional Features Bi-metal construction with 8% cobalt for increased wear resistance
    • Blade Type Hole Saw
    • Brand Hole Dozer
    • Capacity 7/8" to 1-3/8"
    • Kit Includes Saws - 7/8", (2) 1-1/8", 1-3/8", 49-56-7010 Arbor, Arbor Spacer, Arbor Adapter, 49-56-8010 Pilot Bit, Hex Key, Case
    • No. of Pieces 9 Pcs.
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    7-pc Compact Electricians Hole Dozer™ Hole Saw Kit
    Inspired by its namesake, the bulldozer, the Milwaukee® Hole Dozer™ is the jobsite workhorse that provides unstoppable durability through the most demanding applications. Featuring Rip Guard™, the strongest tooth form in the industry, and backed by the Rip Guard™ limited lifetime tooth break warranty. Each tooth is built with more steel behind the cutting edge for added strength to keep the teeth on the saw. This added tooth strength along with 8% cobalt give added life to the teeth. This warranty is a first for hole saws and lets users make this purchase with confidence. For enhanced productivity, the Milwaukee® Hole Dozer™ design includes Plug Jack™, an all-access slot design that allows for full access during plug removal. The Plug Jack™ gives access lower into the cup for thick material and higher towards the teeth for thin material. With multiple positions to apply leverage and better plug access, Plug Jack™ increases productivity and eliminates wasted downtime between holes.