Milwaukee Tool 49-22-4063 Hole Saw Lock Set Kit | Graybar Store
     
Milwaukee Tool - Hole Saw Lock Set Kit - 49-22-4063
+ / - Hover over image to Zoom
Other Views

    Hole Saw Lock Set Kit

    Manufacturer: Milwaukee Tool
    Manufacturer #: 49-22-4063
    SKU: 22005124
    $44.42
    Checking Pricing
         
    Cutting Depth (Inches):1-5/8"
    Thread Size:1/2-20 in.
    Product Includes:1" & 2-1/8" Hole Saws, Arbor Adapter, Small Thread Arbor
    Length:2 in. L
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Milwaukee Tool
    • Manufacturer # 49-22-4063
    • Type Door Lock
    • UNSPSC 27111500
    • Brand Ice Hardened
    • Cutting Depth (Inches) 1-5/8"
    • Length 2 in. L
    • Materials Bi-Metal
    • Product Includes 1" & 2-1/8" Hole Saws, Arbor Adapter, Small Thread Arbor
    • Thread Size 1/2-20 in.
    • For Use With Mild Steel, Stainless Steel, Cast Iron, Aluminum
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Hole Dozer™ Door Lock Installation Kit
    Ice Hardened Cryogenically Treated For Up To 50 PCT Longer Life; Optimized Tooth Form For Up To 2X Faster Cutting; Wide, Angled And Offset Slots For Easy Plug Access; Bi-Metal Construction With 8% Cobalt For Increased Wear Resistance; Includes: (2) Hole Saws 1 IN, 2-1/8 IN, (1) Arbor with Pilot Bit (49-56-7010), (1) Adapter (49-56-6560), (1) Spacer (49-67-0120)