Milwaukee Tool 49-22-1132 32 pc. Mega Sawzall® Blade Kit | Graybar Store
     
Milwaukee Tool - 32 pc. Mega Sawzall® Blade Kit - 49-22-1132
+ / - Hover over image to Zoom
Other Views

    32 pc. Mega Sawzall® Blade Kit

    Manufacturer: Milwaukee Tool
    Manufacturer #: 49-22-1132
    SKU: 25691371
    $122.85
    Checking Pricing
         
    Additional Features:(32) Pc. Blade Kit
    No. of Teeth:Various
    Packaging:(32) Blades
    Thickness (Inches):0.05 in.
    Tool Application:Multi-Purpose
    Width (Inches):1
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Milwaukee Tool
    • Manufacturer # 49-22-1132
    • Type Reciprocating Saw
    • UNSPSC 27111508
    • Additional Features (32) Pc. Blade Kit
    • Finish White Finish
    • Materials Bimetal
    • Thickness (Inches) 0.05 in.
    • Tool Application Multi-Purpose
    • Width (Inches) 1
    • For Use With Wood, Metal, Demolition
    • Packaging (32) Blades
    • No. of Teeth Various
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    32 pc. Mega SAWZALL® Blade Kit
    The Milwaukee 49-22-1132 32-piece SAWZALL blade set features an assortment of standard wood, metal, and multi-material cutting SAWZALL blades for a broad range of professional applications. The set includes (4) 6 in. 10 tpi the Torch SAWZALL blades, (4) 6 in. 14 tpi thin Kerf SAWZALL blades, (4) 6 in. 14 tpi thin Kerf SAWZALL blades, (4) 6 in. 18 tpi the Torch SAWZALL blades, (4) 6 in. 18 tpi thin Kerf SAWZALL blades, (4) 6 in. 5 tpi SAWZALL blades, (4) 6 in. 5 tpi The Ax™ SAWZALL blades, and (4) 9 in. 8 tpi the wrecker SAWZALL blades.