Milwaukee Tool 49-22-1129 12PcSawzallBladeSet | Graybar Store
     
Milwaukee Tool - 12PcSawzallBladeSet - 49-22-1129
+ / - Hover over image to Zoom
Other Views

    12PcSawzallBladeSet

    Manufacturer: Milwaukee Tool
    Manufacturer #: 49-22-1129
    SKU: 25045235
    $41.89
    Checking Pricing
         
    Additional Features:12 Pc. Blade Set
    No. of Teeth:Various
    Overall Length (Inches):Various
    Packaging:(12) Blades
    Teeth Per Inch:Various
    Thickness (Inches):0.05
    Tool Application:Multi-Purpose
    Width (Inches):1
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Milwaukee Tool
    • Manufacturer # 49-22-1129
    • Application For The Ax For Cutting Nail Embedded Wood, The Wrecker For General Purpose Demolition Cutting, And The Torch For Metal Cutting
    • Type Demolition
    • UNSPSC 27112802
    • Additional Features 12 Pc. Blade Set
    • Brand Sawzall
    • Finish White
    • Materials Bimetal
    • Overall Length (Inches) Various
    • Teeth Per Inch Various
    • Thickness (Inches) 0.05
    • Tool Application Multi-Purpose
    • Width (Inches) 1
    • For Use With Wood, Metal, Demolition
    • Packaging (12) Blades
    • No. of Teeth Various
    • SKU Spec Sheet
      49-22-1129 Specification Sheet
      49-22-1129 Spec Sheet
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    12 pc. SAWZALL® Blade Set
    Includes New Wood Blades Featuring NAIL GUARD And FANG TIP; NAIL GUARD Combines An Aggressive 5 TPI Pattern For Faster Cutting, With A Unique Design That Protects Against Tooth Fractures; The FANG TIP Design Bites Into Wood On First Contact For Faster Plunging; Thicker Blade Stock For Maximum Durability; 1 IN Tall Blade Profile For Straighter Cuts; Double Relief Angle Reduces Tooth Stress For Long Life; Matrix Ii Bi-Metal Teeth For Greater Durability; Jobsite Durable Storage Case Adjusts To Hold Up To 9 IN Blades; Package Quantity: 12; Includes: (4) 6 IN 18 TPI The Torch blades, Two (2), 6 IN 8 TPI The Wrecker blades, Two (2) 6 IN 5/8 TPI The Ax blades, Two (2) 9 IN 5/8 TPI The Ax blades, Two (2) 9 IN 14 TPI The Torch blades, One (1) Storage Container; Rpm Mild S