Milwaukee Tool 49-22-0220 10PCHackzallBladeSet | Graybar Store
     
Milwaukee Tool - 10PCHackzallBladeSet - 49-22-0220
+ / - Hover over image to Zoom
Other Views

    10PCHackzallBladeSet

    Manufacturer: Milwaukee Tool
    Manufacturer #: 49-22-0220
    SKU: 25198506
    $27.58
    Checking Pricing
         
    Additional Features:10 Pc. Blade Set
    No. of Teeth:Various
    Packaging:(1) Blades
    Thickness (Inches):0.06 in.
    Tool Application:Multi-Purpose
    Width (Inches):1
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Milwaukee Tool
    • Manufacturer # 49-22-0220
    • Application For HVAC, Electrical, Plumbing And Maintenance/Repair Applications
    • Type Reciprocating
    • UNSPSC 27112703
    • Additional Features 10 Pc. Blade Set
    • Brand Hackzall
    • Finish White Finish
    • Materials Bi-Metal with Carbide Grit Teeth
    • Thickness (Inches) 0.06 in.
    • Tool Application Multi-Purpose
    • Width (Inches) 1
    • For Use With EMT, Tube, Duct, Sheet Metal, Wood, PVC, Plastic
    • Packaging (1) Blades
    • No. of Teeth Various
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Bullets: Thin kerf for up to 35% more cuts per charge vs. leading reciprocating saw blades.; Short blade length for cutting in tight locations.; Bi-metal construction for increased tooth durability and long blade life
    Features: Thin Kerf For Up To 35% More Cuts Per Charge Vs. Leading Reciprocating Saw Blade; Short Blade Length For Cutting In Tight Locations; Bi-Metal Construction For Increased Tooth Durability And Long Blade Life