Milwaukee Tool 49-22-0135 (4)BitContractorsKit | Graybar Store
 
Hurricane Florence has affected the operating hours of some of Graybar’s locations. We will post updates on our locations here.
   
Milwaukee Tool - (4)BitContractorsKit - 49-22-0135
+ / - Hover over image to Zoom
Other Views

    (4)BitContractorsKit

    Manufacturer: Milwaukee Tool
    Manufacturer #: 49-22-0135
    SKU: 89079325
    $169.16
    Checking Pricing
         
    No. of Pieces:4 Pc.
    Product Includes:(4) Selfeed bits, 5-1/2 In. extension, and plastic case
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Milwaukee Tool
    • Manufacturer # 49-22-0135
    • Type Selfeed Bit Kit
    • UNSPSC 20121600
    • Brand Milwaukee®
    • Finish Black Finish
    • Materials Steel
    • No. of Pieces 4 Pc.
    • Product Includes (4) Selfeed bits, 5-1/2 In. extension, and plastic case
    • For Use With Drills
    • ECCN EAR99
    • Country of Origin CN - China
    Product Overview:
    Contractor Bit Kit
    This contractor bit kit is a more targeted selection of four Selfeed bits and includes 1-3/8 In., 1-1/2 In. 2-1/8 In. and 2-9/16 In. for the contractor's big hole drilling needs. This kit also includes the 5-1/2 In. coupling extension in an impact resistant carrying case. Replacement case only: (48-55-0886).