Milwaukee Tool 49-22-0071 Boring Bit, 3/8 to 1 in. | Graybar Store
     
Milwaukee Tool - Boring Bit, 3/8 to 1 in. - 49-22-0071
+ / - Hover over image to Zoom
Other Views

    Boring Bit, 3/8 to 1 in.

    Manufacturer: Milwaukee Tool
    Manufacturer #: 49-22-0071
    SKU: 88175283
    $26.53
    Checking Pricing
         
    Chuck Size:3/16 in.
    Packaging:(1) Per Package
    Point Type:Drill Point
    Size:3/8", 1/2", 5/8", 3/4", 7/8", 1"
    Length:6 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Milwaukee Tool
    • Manufacturer # 49-22-0071
    • Size 3/8", 1/2", 5/8", 3/4", 7/8", 1"
    • Application For Extended Deep Hole Drilling
    • Type Flat
    • UNSPSC 27112800
    • Brand Milwaukee®
    • Chuck Size 3/16 in.
    • Finish Bright
    • Length 6 in.
    • Materials Carbon Steel
    • Point Type Drill Point
    • For Use With Wood, Plastic, Plywood, Formica
    • Packaging (1) Per Package
    • ECCN EAR99
    • Country of Origin CN - China
    Product Overview:
    6PC 6" Universal Flat Boring Bit Set
    6 Bits: 3/8 IN, 1/2 IN, 5/8 IN, 3/4 IN, 7/8 IN, And 1 IN, 1/4 IN Shank Diameter, 6-1/16 IN Overall Length, Drill Point And Cutting Edges Can Be Resharpened