Milwaukee Tool 49-16-BGD3 Crimping Jaw, Fixed BG, 1 in. | Graybar Store
     
Milwaukee Tool - Crimping Jaw, Fixed BG, 1 in. - 49-16-BGD3
+ / - Hover over image to Zoom
Other Views

    Crimping Jaw, Fixed BG, 1 in.

    Manufacturer: Milwaukee Tool
    Manufacturer #: 49-16-BGD3
    SKU: 25863598
    $912.19
    Checking Pricing
         
    Capacity:1 in. , 4 to 1/0 and 2 to 4/0 AWG
    Color:Black
    Product Includes:Crimping Jaw
    Length:6.18 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Milwaukee Tool
    • Manufacturer # 49-16-BGD3
    • Color Black
    • Type Crimping
    • UNSPSC 26121638
    • Capacity 1 in. , 4 to 1/0 and 2 to 4/0 AWG
    • Length 6.18 in.
    • Materials Steel
    • Product Includes Crimping Jaw
    • For Use With Milwaukee 2678-22BG, 2678-22O, 2678-22, 2678-22K
    • Country of Origin CN - China
    Product Overview:
    M18™ 6T Fixed BG Crimping Jaw
    Crimp dies and accessories allow crimpers to crimp a range of connector styles. Placed in the jaws of compatible crimping tools, crimp dies apply equal pressure around the material to ensure a secure coupling. Cutting heads enable tools to cut cable and guy wire.