Milwaukee Tool 49-16-2775 Replacement Blades, 1590 ACSR | Graybar Store
Milwaukee Tool - Replacement Blades, 1590 ACSR - 49-16-2775
+ / - Hover over image to Zoom
Other Views

    Replacement Blades, 1590 ACSR

    Manufacturer: Milwaukee Tool
    Manufacturer #: 49-16-2775
    SKU: 25863603
    $654.74
    Checking Pricing
         
    Kit Includes:(1) Set of Blades
    No. of Pieces:2 Pc.
    Tool Application:Cable Cutting
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Milwaukee Tool
    • Manufacturer # 49-16-2775
    • Type Replacement Blades
    • UNSPSC 26121638
    • Kit Includes (1) Set of Blades
    • Materials Steel
    • No. of Pieces 2 Pc.
    • Tool Application Cable Cutting
    • For Use With 2777-21 Cable Cutter
    • Country of Origin CN - China
    Product Overview:
    1590 ACSR Replacement Blades
    The Milwaukee® 1590 ACSR Replacement Blades are strong enough to cut through the most demanding steel core applications. The superior blade geometry delivers over 1,000 cuts per blade. Simple hex key blade changes make field replacement a snap. Use with the 2777-21, M18™ FORCE LOGIC™ 1590 ACSR Cutter Kit.