Milwaukee Tool 49-16-2774 Replacement Blades, 3 in. | Graybar Store
     
Milwaukee Tool - Replacement Blades, 3 in. - 49-16-2774
+ / - Hover over image to Zoom
Other Views

    Replacement Blades, 3 in.

    Manufacturer: Milwaukee Tool
    Manufacturer #: 49-16-2774
    SKU: 25863602
    $1,361.05
    Checking Pricing
         
    Kit Includes:(1) Set of Blades
    No. of Pieces:2
    Tool Application:Cable Cutting
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Milwaukee Tool
    • Manufacturer # 49-16-2774
    • Type Replacement Blades
    • UNSPSC 26121638
    • Kit Includes (1) Set of Blades
    • Materials Steel
    • No. of Pieces 2
    • Tool Application Cable Cutting
    • For Use With 2776-21, 2776R-21 Underground Cable Cutters
    • Country of Origin CN - China
    Product Overview:
    3 in. Underground Replacement Blades
    The Milwaukee® 3 in. Underground Replacement Blades produce clean, termination-ready cuts. The optimized blade geometry effortlessly slices through cable up to 1500MCM Copper 15kV. Use with the 2776R-21, M18™ FORCE LOGIC™ 3 in. Underground Cable Cutter Kit with Wireless Remote, and the 2776-21, M18™ FORCE LOGIC™ 3 in. Underground Cable Cutter Kit.