Milwaukee Tool 49-16-2692 Knockout Set | Graybar Store
Milwaukee Tool - Knockout Set - 49-16-2692
+ / - Hover over image to Zoom
Other Views

    Knockout Set

    Manufacturer: Milwaukee Tool
    Manufacturer #: 49-16-2692
    SKU: 25668599
    Checking Pricing
    Kit Includes:(2) Draw Studs, (4) Punches, (4) Dies, Carrying Case
    No. of Pieces:11
    Tool Application:Punching Holes
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Milwaukee Tool
    • Manufacturer # 49-16-2692
    • Type Punches and Dies
    • UNSPSC 26121638
    • Kit Includes (2) Draw Studs, (4) Punches, (4) Dies, Carrying Case
    • Materials Steel
    • No. of Pieces 11
    • Tool Application Punching Holes
    • For Use With EXACT™ Knockout Tool
    • ECCN EAR99
    • Country of Origin CN - China
    Product Overview:
    Milwaukee EXACT™ 1/2 in. to 1-1/4 in. Knockout Set
    EXACT™ punches and dies have innovative features which bring value for the contractor. Heavy duty, they can punch holes in both mild and stainless steel material. Engraved crosshairs on the dies deliver clearest alignment with pre-drawn crosshairs. Both the tooth geometry of the punches, and slug removal ports on the dies, provide optimal slug removal. Large size ID markings on both the punches and dies permit easy punch and die selection. EXACT™ punches and dies do not require spacers. Finally, notches on the punches allow for better grip during punch threading and de-threading. Altogether, EXACT™ punches and dies make the knockout process easier!