Milwaukee Tool 49-00-5418 M12 EMT Blade 5Ct | Graybar Store
     
Milwaukee Tool - M12 EMT Blade 5Ct - 49-00-5418
+ / - Hover over image to Zoom
Other Views

    M12 EMT Blade 5Ct

    Manufacturer: Milwaukee Tool
    Manufacturer #: 49-00-5418
    SKU: 25198958
    $11.53
    Checking Pricing
         
    No. of Teeth:56
    Packaging:(5) Blades
    Teeth Per Inch:14 TPI
    Thickness (Inches):0.06 in.
    Tool Application:Multi-Purpose
    Width (Inches):1
    Length:4 in. L
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Milwaukee Tool
    • Manufacturer # 49-00-5418
    • Application For HVAC, Electrical, Plumbing And Maintenance/Repair Applications
    • Type Reciprocating
    • UNSPSC 27112802
    • Brand Hackzall
    • Finish White Finish
    • Length 4 in. L
    • Materials Bi-Metal
    • Teeth Per Inch 14 TPI
    • Thickness (Inches) 0.06 in.
    • Tool Application Multi-Purpose
    • Width (Inches) 1
    • For Use With EMT, Tube
    • Packaging (5) Blades
    • No. of Teeth 56
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Bullets: Thin kerf for up to 35% more cuts per charge vs. leading reciprocating saw blades.; Short blade length for cutting in tight locations.; Bi-metal construction for increased tooth durability and long blade life.; Cuts EMT (thin wall conduit)
    Features: Thin Kerf For Up To 35% More Cuts Per Charge Vs. Leading Reciprocating Saw Blades; Short Blade Length For Cutting In Tight Locations; Bi-Metal Construction For Increased Tooth Durability And Long Blade Life; Cuts Emt (Thin Wall Conduit).