Milwaukee Tool 49-00-5410 M12MultiMatrlBld5Ct | Graybar Store
Milwaukee Tool - M12MultiMatrlBld5Ct - 49-00-5410
+ / - Hover over image to Zoom
Other Views


    Manufacturer: Milwaukee Tool
    Manufacturer #: 49-00-5410
    SKU: 25198992
    Checking Pricing
    No. of Teeth:32
    Overall Length (Inches):4 in.
    Packaging:(5) Blades
    Teeth Per Inch:8 TPI
    Thickness (Inches):0.035
    Tool Application:Multi-Purpose
    Width (Inches):1
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Milwaukee Tool
    • Manufacturer # 49-00-5410
    • Application For HVAC, Electrical, Plumbing And Maintenance/Repair Applications
    • Type Reciprocating
    • UNSPSC 27112802
    • Brand Hackzall
    • Finish White
    • Materials Multi-Material
    • Overall Length (Inches) 4 in.
    • Teeth Per Inch 8 TPI
    • Thickness (Inches) 0.035
    • Tool Application Multi-Purpose
    • Width (Inches) 1
    • For Use With Wood, Nail embedded wood, composition material, plastic, metal
    • Packaging (5) Blades
    • No. of Teeth 32
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    M12 Hackzall™ Blade-Multi-Material
    Thin kerf for up to 35% more cuts per charge vs. leading reciprocating saw blades. Short blade length for cutting in tight locations. Bi-metal construction for increased tooth durability and long blade life. Cuts Wood, Nail Embedded Wood, Composition Material, Plastic And Metal