Milwaukee Tool 49-00-5324 M12MetalScrollBl5Ct | Graybar Store
     
Milwaukee Tool - M12MetalScrollBl5Ct - 49-00-5324
+ / - Hover over image to Zoom
Other Views

    M12MetalScrollBl5Ct

    Manufacturer: Milwaukee Tool
    Manufacturer #: 49-00-5324
    SKU: 25198955
    $16.76
    Checking Pricing
         
    No. of Teeth:63
    Packaging:(5) Blades
    Teeth Per Inch:18 TPI
    Thickness (Inches):0.042 in.
    Tool Application:For HVAC, Electrical, Plumbing And Maintenance/Repair Applications
    Length:3.5 in.
    Width:0.625 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Milwaukee Tool
    • Manufacturer # 49-00-5324
    • Type Reciprocating
    • UNSPSC 27112802
    • Brand Hackzall
    • Finish White Finish
    • Length 3.5 in.
    • Materials Bi-Metal
    • Teeth Per Inch 18 TPI
    • Thickness (Inches) 0.042 in.
    • Tool Application For HVAC, Electrical, Plumbing And Maintenance/Repair Applications
    • Width 0.625 in.
    • For Use With Metal Scrolling, Wood, Nail embedded wood
    • Packaging (5) Blades
    • No. of Teeth 63
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    M12 Hackzall[TM] Bi-Metal Blade-Metal Scroll 5Ct
    Thin kerf for up to 35% more cuts per charge vs. leading reciprocating saw blades. Short blade length for cutting in tight locations. Bi-metal construction for increased tooth durability and long blade life. Cuts wood and nail embedded wood. Scroll Cuts In Metal Under 1/8 IN