Milbank 484812-CT3R Current Transformer Enclosure, Hinged Cover, Double Door, 48 W x 48 H x 12 in. D, Pad-Mount, No KOs, Powder Coat Steel, NEMA 3R | Graybar Store
     
Milbank - Current Transformer Enclosure, Hinged Cover, Double Door, 48 W x 48 H x 12 in. D, Pad-Mount, No KOs, Powder Coat Steel, NEMA 3R - 484812-CT3R
+ / - Hover over image to Zoom
Other Views

    Current Transformer Enclosure, Hinged Cover, Double Door, 48 W x 48 H x 12 in. D, Pad-Mount, No KOs, Powder Coat Steel, NEMA 3R

    Manufacturer: Milbank
    Manufacturer #: 484812-CT3R
    SKU: 97102399
    $2,642.18
    Checking Pricing
         
    Dimensions:48 x 48 x 12
    NEMA Rating:NEMA Type 3R
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Milbank
    • Manufacturer # 484812-CT3R
    • Dimensions 48 x 48 x 12
    • UNSPSC 39121300
    • NEMA Rating NEMA Type 3R
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    48x12x48 Hinge Cover NEMA 3R Steel No Knockouts ANSI 61 Gray Double Doors Handle on Right
    Hinge Cover; ANSI 61 Grey Steel With Powder Coat Finish; Pad/Wall Mount