AFL Telecommunications 482.2P Center Bolt Clamps | Graybar Store
 
Hurricane Florence has affected the operating hours of some of Graybar’s locations. We will post updates on our locations here.
   
AFL Telecommunications - Center Bolt Clamps - 482.2P
+ / - Hover over image to Zoom
Other Views

    Center Bolt Clamps

    Manufacturer: AFL Telecommunications
    Manufacturer #: 482.2P
    SKU: 88306340
    $0.00
    Checking Pricing
         
    Quick Order:Y
    Tap Conductor Size:No. 8 AWG to 1750 MCM
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer AFL Telecommunications
    • Manufacturer # 482.2P
    • UNSPSC 31162800
    • Materials Aluminum Alloy
    • Tap Conductor Size No. 8 AWG to 1750 MCM
    Product Overview:
    482.2P is a Center Bolt Clamp with three 1/2" bolts for Groove Range of 0.464-0.743 inches for both sides.
    Center Bolt Clamps are a multiple bolt heavy duty universal groove design which can handle the full electrical load of the conductor. They offer the convenience of installation without any loose parts. Catalog 480 Clamps are made from extruded high strength aluminum alloy and can be taped easily. Additionally, they have a minimum bulk, which results in a neat appearance. 482.2P is a Center Bolt Clamp with three 1/2" bolts for Groove Range of 0.464-0.743 inches for both sides.

    Features

    • Extended lip aligns clamp as bolt is tightened. Clamp base section forms a weather shield for the grooves keeping compound in place.
    • Bolts are made of high-strength aluminum alloy and maintain high contact pressure during heating and cooling cycles (bolts, extrusions and conductors have the same coefficients)
    • Extruded clamps can be applied hot without taking them apart. No losing nuts or washers or fumbling for loose parts.
    • Each clamp is designed and tested for the conductor sizes in its stated range.
    • Raised ridges on both sides of the cap and base of multiple bolt clamps identify groove range sizes.
    • Available prefilled with Alnox Joint Compound in the grooves.

    Minimum number of clamps to cover No. 8 AWG to 1750 MCM connecting applications.