Marley Electric & Heating 48201A Commercial Ceiling Fan, Heavy Duty, White, 120V, 48 in. Blade, 21000 Max CFM, 2025 Sq. Ft. Coverage | Graybar Store
     
Marley Electric & Heating - Commercial Ceiling Fan, Heavy Duty, White, 120V, 48 in. Blade, 21000 Max CFM, 2025 Sq. Ft. Coverage - 48201A
+ / - Hover over image to Zoom
Other Views

    Commercial Ceiling Fan, Heavy Duty, White, 120V, 48 in. Blade, 21000 Max CFM, 2025 Sq. Ft. Coverage

    Manufacturer: Marley Electric & Heating
    Manufacturer #: 48201A
    SKU: 25876722
    $200.79
    Checking Pricing
         
    Quick Order:Y
    Blade Length (Inches):48 in.
    Color:White
    Voltage Rating:120V
    CFM:21,000 Max.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Marley Electric & Heating
    • Manufacturer # 48201A
    • Color White
    • Blade Length (Inches) 48 in.
    • CFM 21,000 Max.
    • Voltage Rating 120V
    Product Overview: