Wiremold (Legrand) 4810ULBD Power Strip, 10 Outlet, (10) 5-15R, NEMA 5-15P, 15ft. Cord, 15A, CabinetMate, Plug-In Outlet Center®, Grey, 48W in, 48L in | Graybar Store
     
Wiremold (Legrand) - Power Strip, 10 Outlet, (10) 5-15R, NEMA 5-15P, 15ft. Cord, 15A, CabinetMate, Plug-In Outlet Center®, Grey, 48W in, 48L in - 4810ULBD
+ / - Hover over image to Zoom
Other Views

    Power Strip, 10 Outlet, (10) 5-15R, NEMA 5-15P, 15ft. Cord, 15A, CabinetMate, Plug-In Outlet Center®, Grey, 48W in, 48L in

    Manufacturer: Wiremold (Legrand)
    Manufacturer #: 4810ULBD
    SKU: 95006697
    $99.09
    Checking Pricing
    Items sold in feet or each.
         
    Quick Order:Y
    Additional Features:4 inch Outlet Center Distance
    Amps:15A
    Brand or Series:CabinetMate, Plug-In Outlet Center®
    Color:Grey
    Dimensions:48 W in
    Length:48 in.
    Material:Aluminum
    No. of Outlets:10 Outlet
    Receptacle Configuration:(10) NEMA 5-15R
    Plug Configuration:NEMA 5-15P
    Cord Length (Feet):15 ft.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Wiremold (Legrand)
    • Manufacturer # 4810ULBD
    • Color Grey
    • Dimensions 48 W in
    • Application Multioutlet Systems, Raceways
    • UNSPSC 39121031
    • Additional Features 4 inch Outlet Center Distance
    • Amps 15A
    • Brand or Series CabinetMate, Plug-In Outlet Center®
    • Connection Type Plug-In
    • Cord Length (Feet) 15 ft.
    • Length 48 in.
    • No. of Outlets 10 Outlet
    • Plug Configuration NEMA 5-15P
    • Receptacle Configuration (10) NEMA 5-15R
    • Material Aluminum
    • ECCN EAR99
    • Country of Origin MX - Mexico
    Product Overview:
    Power Strip, Multioutlet Systems, Raceway, 10, (10) 5-15R, NEMA 5-15P, 15 ft, 4 inch Outlet Center Distance, 15 A, CabinetMate