Wiremold (Legrand) 4810ULBC20R-TL CabinetMate Plug-In Outlet Center Unit,48 in. | Graybar Store
     
Wiremold (Legrand) - CabinetMate Plug-In Outlet Center Unit,48 in. - 4810ULBC20R-TL
+ / - Hover over image to Zoom
Other Views

    CabinetMate Plug-In Outlet Center Unit,48 in.

    Manufacturer: Wiremold (Legrand)
    Manufacturer #: 4810ULBC20R-TL
    SKU: 25390359
    $129.38
    Checking Pricing
         
    Amperage Rating:20A
    Cord Length (Feet):6 ft.
    Frequency Rating:60Hz
    Length:48 in.
    Material:Aluminum
    Mounting Type:Spring Clip Mount
    Phase:Single
    Receptacle Configuration:Single
    Voltage Rating:125V
    Height:1-3/16 in.
    Width:1-1/2 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Wiremold (Legrand)
    • Manufacturer # 4810ULBC20R-TL
    • Application Commercial, Office
    • UNSPSC 39121031
    • Amperage Rating 20A
    • Cord Length (Feet) 6 ft.
    • Height 1-3/16 in.
    • Length 48 in.
    • Mounting Type Spring Clip Mount
    • Phase Single
    • Receptacle Configuration Single
    • Width 1-1/2 in.
    • Material Aluminum
    • Voltage Rating 125V
    • Frequency Rating 60Hz
    • SKU Spec Sheet
      4810ULBC20R-TL Spec Sheet
    • ECCN EAR99
    • Country of Origin MX - Mexico
    Product Overview:
    Ten 20A outlets with t-slots, 6' (1.8m) cord. Length 48" (1.2m). Receptacle center-to-center 4" (101mm). 20 Amp unit with a 20A resettable circuit breaker. Units available with straight blade or Locking Plug.
    Ten 20A outlets with t-slots, 6' (1.8m) cord. Length 48" (1.2m). Receptacle center-to-center 4" (101mm). 20 Amp unit with a 20A resettable circuit breaker. Units available with straight blade or Locking Plug.