Milwaukee Tool 48-95-6075 Bit Extension, Large SDS Plus Thin Wall Core Bit | Graybar Store
     
Milwaukee Tool - Bit Extension, Large SDS Plus Thin Wall Core Bit - 48-95-6075
+ / - Hover over image to Zoom
Other Views

    Bit Extension, Large SDS Plus Thin Wall Core Bit

    Manufacturer: Milwaukee Tool
    Manufacturer #: 48-95-6075
    SKU: 90061348
    $79.37
    Checking Pricing
         
    Additional Features:7-1/2 IN Extension; For Use With 1-3/4 IN To 6 IN Diameter Thin Wall Core Bits
    Size:1/4 in.
    Length:7-1/2 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Milwaukee Tool
    • Manufacturer # 48-95-6075
    • Size 1/4 in.
    • Application For 1-3/4 IN To 6 IN Diameter Thin Wall Core Bits
    • Type Drill Bit Extension
    • UNSPSC 20121613
    • Additional Features 7-1/2 IN Extension; For Use With 1-3/4 IN To 6 IN Diameter Thin Wall Core Bits
    • Brand Milwaukee®
    • Length 7-1/2 in.
    • ECCN EAR99
    • Country of Origin JP - Japan
    Product Overview:
    7-1/2" Extension for Large SDS Plus Thin Wall Core Bits
    This adapter extends drilling by 7-1/2 In. with small diameter thin wall core bits. Use with spline drive core bit shanks 48-03-3540 (12 In. long) and 48-03-3541 (18 In. long) and fit core bits from 1-3/4 In. to 6 In.