Milwaukee Tool 48-90-0020 1-3/4 In. Multi-Tool Blade | Graybar Store
Milwaukee Tool - 1-3/4 In. Multi-Tool Blade - 48-90-0020
+ / - Hover over image to Zoom
Other Views

    1-3/4 In. Multi-Tool Blade

    Manufacturer: Milwaukee Tool
    Manufacturer #: 48-90-0020
    SKU: 25808617
    $26.40
    Checking Pricing
         
    Blade Length (Inches):4.125 in.
    Packaging:(1) Blade
    Thickness (Inches):0.31 in.
    Tip Style:Serrated
    Tool Application:Cutting wood with nails, non-ferrous metals, and PVC
    Length:4.125 in.
    Width:1-1/2 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Milwaukee Tool
    • Manufacturer # 48-90-0020
    • Type Multi-Tool Blade
    • UNSPSC 22101703
    • Blade Length (Inches) 4.125 in.
    • Brand Milwaukee®
    • Length 4.125 in.
    • Thickness (Inches) 0.31 in.
    • Tip Style Serrated
    • Tool Application Cutting wood with nails, non-ferrous metals, and PVC
    • Width 1-1/2 in.
    • For Use With Multi-Tool
    • Packaging (1) Blade
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    1-3/4 In. Titanium Multi-Tool Blade
    Made in the USA and designed with a universal shank, Milwaukee® multi-tool accessories are compatible with most professional grade multi-tools. With a titanium coated bi-metal design for extended blade life, the 1-3/4 In. titanium multi-tool blade is ideal for cutting wood with nails, non-ferrous metal, and PVC.