Milwaukee Tool 48-89-9234 2 Pc. Step Bit Set | Graybar Store
Milwaukee Tool - 2 Pc. Step Bit Set - 48-89-9234
+ / - Hover over image to Zoom
Other Views

    2 Pc. Step Bit Set

    Manufacturer: Milwaukee Tool
    Manufacturer #: 48-89-9234
    SKU: 25850155
    Checking Pricing
    Hole Size:3/16"-7/8"
    Kit Includes:(2) #4 Step Drill Bit, 3/16" - 7/8" by 1/16" (48-89-9204)
    No. of Pieces:2 Piece
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Milwaukee Tool
    • Manufacturer # 48-89-9234
    • Type Driver Bit Set
    • UNSPSC 27112845
    • Brand Milwaukee®
    • Hole Size 3/16"-7/8"
    • Kit Includes (2) #4 Step Drill Bit, 3/16" - 7/8" by 1/16" (48-89-9204)
    • Materials High Speed Steel
    • No. of Pieces 2 Piece
    • For Use With Metal, Plastic
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    2 PC #4 Step Drill Bit Set
    Our line of step drill bits far surpasses the competition. With our single cutting edge design, you will have more control and a cleaner finish. Made of high speed steel, these new step drill bits are durable and designed to drill through most metals. The black oxide finish prevents corrosion and has great capacity to work with drilling lubricants. The new speed start tip prevents bit walking and allows faster penetration. With laser etched markings you will always know your hole guess work! Finally, the 3-flat shank on the largest bit prevents slipping while the 1/4 in. hex shank on the two smaller bits allows for fast bit change in impact drivers and sure grip in chucks.