Milwaukee Tool 48-89-9212 Step Bit, 7/8 to 1-3/8 in. | Graybar Store
     
Milwaukee Tool - Step Bit, 7/8 to 1-3/8 in. - 48-89-9212
+ / - Hover over image to Zoom
Other Views

    Step Bit, 7/8 to 1-3/8 in.

    Manufacturer: Milwaukee Tool
    Manufacturer #: 48-89-9212
    SKU: 25643650
    $115.79
    Checking Pricing
         
    Hole Size:7/8"-1-3/8"
    Kit Includes:(1) #12 Step Drill Bit, 7/8" - 1-3/8" (48-89-9212)
    No. of Pieces:1 Pc.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Milwaukee Tool
    • Manufacturer # 48-89-9212
    • Type Step Bit
    • UNSPSC 27112845
    • Brand Milwaukee®
    • Hole Size 7/8"-1-3/8"
    • Kit Includes (1) #12 Step Drill Bit, 7/8" - 1-3/8" (48-89-9212)
    • Materials High Speed Steel
    • No. of Pieces 1 Pc.
    • For Use With Metal, Plastic
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    #12 Step Drill Bit, 7/8" - 1-3/8"
    Milwaukee® Step Drill Bits with JAM-FREE Performance feature a dual-flute design delivering up to 2X faster hole times, up to 4X longer life and up to 50% more holes per battery charge than competitors. Ideal for drilling small and large-diameter holes in steel and plastic, these bits are Optimized for Cordless Drills in High Speed. The Rapid Strike™ tip allows for a fast and accurate start that generates less heat, resulting in longer bit tip life. Black oxide coating also enhances durability, hole quality and bit life.For user convenience and accuracy, each bit has laser-engraved reference marks you can see while drilling. The 3-flat Secure-Grip™ shank ensures a solid connection with the drill chuck. The #12 Step Drill Bit has 5 hole sizes in 1/8" increments ranging from 7/8" to 1-3/8". Jam-Free Performance in high speed with most professional 18 volt cordless drills with lithium-ion battery technology.