Milwaukee Tool 48-89-9205 Step Bit, 1/4 to 1-3/8 in. | Graybar Store
Milwaukee Tool - Step Bit, 1/4 to 1-3/8 in. - 48-89-9205
+ / - Hover over image to Zoom
Other Views

    Step Bit, 1/4 to 1-3/8 in.

    Manufacturer: Milwaukee Tool
    Manufacturer #: 48-89-9205
    SKU: 25643644
    Checking Pricing
    Hole Size:1/4"-1-3/8"
    Kit Includes:(1) #5 Step Drill Bit, 1/4" - 1-3/8" by 1/8" (48-89-9205)
    No. of Pieces:1 Piece
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Milwaukee Tool
    • Manufacturer # 48-89-9205
    • Type Step Bit
    • UNSPSC 27112845
    • Brand Milwaukee®
    • Hole Size 1/4"-1-3/8"
    • Kit Includes (1) #5 Step Drill Bit, 1/4" - 1-3/8" by 1/8" (48-89-9205)
    • Materials High Speed Steel
    • No. of Pieces 1 Piece
    • For Use With Metal, Plastic
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    #5 Step Drill Bit, 1/4" - 1-3/8" by 1/8"
    Milwaukee® Step Drill Bits with JAM-FREE performance feature a dual-flute design delivering up to 2X faster hole times, up to 4X longer life and up to 50% more holes per battery charge than the competition. Ideal for drilling large and small-diameter holes in steel and plastic, these bits are Optimized for cordless drills in high speed. The Rapid Strike™ tip allows for fast, accurate starts that generate less heat, resulting in longer bit tip life. Black oxide coating also enhances durability, hole quality and bit life.For user convenience and accuracy, each bit has laser-engraved reference marks you can see while drilling. The 3-flat Secure-Grip™ shank ensures a solid connection with the drill chuck. The #5 Step Drill Bit has 10 hole sizes in 1/8" increments ranging from 1/4" to 1-3/8".Jam-Free performance in high speed with most professional 18 volt cordless drills with lithium-ion battery technology.