Milwaukee Tool 48-89-4630 Shockwave™ Red Helix™ Titanium Drill Bit Set, 15 pc. | Graybar Store
 
Hurricane Florence has affected the operating hours of some of Graybar’s locations. We will post updates on our locations here.
   
Milwaukee Tool - Shockwave™ Red Helix™ Titanium Drill Bit Set, 15 pc. - 48-89-4630
+ / - Hover over image to Zoom
Other Views

    Shockwave™ Red Helix™ Titanium Drill Bit Set, 15 pc.

    Manufacturer: Milwaukee Tool
    Manufacturer #: 48-89-4630
    SKU: 25869107
    $39.48
    Checking Pricing
         
    Kit Includes:1/16 to 1/2 in.
    No. of Pieces:15 Pc.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Milwaukee Tool
    • Manufacturer # 48-89-4630
    • Application Wood
    • Type Drill Bit Set
    • UNSPSC 27112845
    • Brand Shockwave Red Helix
    • Kit Includes 1/16 to 1/2 in.
    • Materials High Speed Steel and Titanium
    • No. of Pieces 15 Pc.
    • ECCN EAR99
    • Country of Origin CN - China
    Product Overview:
    Shockwave™ Red Helix™ drill bit set has fifteen impact duty titanium drill bits.
    Shockwave™ Red Helix™ Titanium Drill Bit Set
    • 9/64 Inch Titanium SHOCKWAVE™ Bit
    • 7/64 Inch Titanium SHOCKWAVE™ Bit
    • 7/32 Inch Titanium SHOCKWAVE™ Bit
    • 5/64 Inch Titanium SHOCKWAVE™ Bit
    • 5/32 Inch Titanium SHOCKWAVE™ Bit
    • 5/16 Inch Titanium SHOCKWAVE™ Bit
    • 3/8 Inch Titanium SHOCKWAVE™ Bit
    • 3/32 Inch Titanium SHOCKWAVE™ Bit
    • (2) 3/16 Inch Titanium SHOCKWAVE™ Bit
    • (2) 1/8 Inch Titanium SHOCKWAVE™ Bit
    • 1/4 Inch Titanium SHOCKWAVE™ Bit
    • 1/2 Inch Titanium SHOCKWAVE™ Bit
    • 1/16 Inch Titanium SHOCKWAVE™ Bit
    • Hard Carry Case