Milwaukee Tool 48-89-2841 Black Oxide Drill Bit, 13/32 in. x 5.125 in. | Graybar Store
     
Milwaukee Tool - Black Oxide Drill Bit, 13/32 in. x 5.125 in. - 48-89-2841
+ / - Hover over image to Zoom
Other Views

    Black Oxide Drill Bit, 13/32 in. x 5.125 in.

    Manufacturer: Milwaukee Tool
    Manufacturer #: 48-89-2841
    SKU: 25257103
    $48.60
    Checking Pricing
         
    Chuck Size:1/4 in.
    Packaging:(6) Per Package
    Point Type:135° Split Point
    Shank Length (Inches):1.375
    Size:13/32"
    Length:5.125 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Milwaukee Tool
    • Manufacturer # 48-89-2841
    • Size 13/32"
    • Type Round Shank
    • UNSPSC 27112703
    • Brand Milwaukee®
    • Chuck Size 1/4 in.
    • Finish Black Oxide Finish
    • Length 5.125 in.
    • Materials High Speed Steel
    • Point Type 135° Split Point
    • Shank Length (Inches) 1.375
    • For Use With Metal, Wood, PVC
    • Packaging (6) Per Package
    • ECCN EAR99
    • Country of Origin CN - China
    Product Overview:
    25/64" Thunderbolt® Black Oxide Drill Bit (6 PK)
    Milwaukee® Thunderbolt® Black Oxide jobber length drill bits are designed for extreme durability and long life. The Thunderbolt web features a thicker core than a standard drill bit to provide ultimate strength and protect against side-load breakage. A specially designed parabolic flute form clears chips fast, while the 3-Flat Secure-Grip™ shank holds the bit firmly in the drill chuck. The 135° split point tip delivers a precision start and prevents walking for fast, accurate holes. Effective for drilling on curved surfaces, Milwaukee Thunderbolt Black Oxide bits require less effort to drill through metal, wood and PVC, and are highly recommended for use with portable drills. The package includes 6 bits.