Milwaukee Tool 48-89-2826 Jobber Length Twist Drill Bit, 5/32 in. | Graybar Store
 
Hurricane Florence has affected the operating hours of some of Graybar’s locations. We will post updates on our locations here.
   
Milwaukee Tool - Jobber Length Twist Drill Bit, 5/32 in. - 48-89-2826
+ / - Hover over image to Zoom
Other Views

    Jobber Length Twist Drill Bit, 5/32 in.

    Manufacturer: Milwaukee Tool
    Manufacturer #: 48-89-2826
    SKU: 25257088
    $17.64
    Checking Pricing
         
    Chuck Size:1/4 in.
    Packaging:(12) Per Package
    Point Type:135° Split Point
    Shank Length (Inches):1.125
    Size:5/32"
    No. of Pieces:12 Pc.
    Length:3.125 in. L
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Milwaukee Tool
    • Manufacturer # 48-89-2826
    • Size 5/32"
    • Application For Used To Drill Cast Iron, Steel And Steel Forgings
    • Type Jobber Length Twist Drill Bit
    • UNSPSC 27112703
    • Brand Milwaukee®
    • Chuck Size 1/4 in.
    • Finish Black Oxide Finish
    • Length 3.125 in. L
    • Materials High Speed Steel
    • No. of Pieces 12 Pc.
    • Point Type 135° Split Point
    • Shank Length (Inches) 1.125
    • For Use With Metal, Wood, PVC
    • Packaging (12) Per Package
    • ECCN EAR99
    • Country of Origin CN - China
    Product Overview:
    Point angle: 118 DEG; Features precision ground flutes for clean cutting
    Milwaukee® Thunderbolt® Black Oxide jobber length drill bits are designed for extreme durability and long life. The Thunderbolt web features a thicker core than a standard drill bit to provide ultimate strength and protect against side-load breakage. A specially designed parabolic flute form clears chips and debris fast to keep the bit cool. The 135° split point tip delivers a precision start and prevents walking for fast, accurate holes. Effective for drilling on curved surfaces, Milwaukee Thunderbolt Black Oxide bits require less effort to drill through metal, wood and PVC, and are highly recommended for use with portable drills. The package includes 12 bits.