Milwaukee Tool 48-89-2802 Thunderbolt® Black Oxide Drill Bit Set, 29 pc. | Graybar Store
     
Milwaukee Tool - Thunderbolt® Black Oxide Drill Bit Set, 29 pc. - 48-89-2802
+ / - Hover over image to Zoom
Other Views

    Thunderbolt® Black Oxide Drill Bit Set, 29 pc.

    Manufacturer: Milwaukee Tool
    Manufacturer #: 48-89-2802
    SKU: 25257081
    $93.26
    Checking Pricing
         
    Kit Includes:1/16 to 1/2 in.
    No. of Pieces:29 Pc.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Milwaukee Tool
    • Manufacturer # 48-89-2802
    • Application Metal, Wood and PVC
    • Type Drill Bit Set
    • UNSPSC 27112703
    • Brand Thunderbolt
    • Kit Includes 1/16 to 1/2 in.
    • Materials Black Oxide
    • No. of Pieces 29 Pc.
    • ECCN EAR99
    • Country of Origin CN - China
    Product Overview:
    Thunderbolt® Black Oxide Drill Bit Set (29 PC)
    Thunderbolt™ Black Oxide Drill Bit Set
    • 11/32 Inch Thunderbolt Black Oxide Drill Bit
    • 1/16 Inch Thunderbolt Black Oxide Drill Bit
    • 11/64 Inch Thunderbolt Black Oxide Drill Bit
    • 1/2 Inch Thunderbolt Black Oxide Drill Bit
    • 13/32 Inch Thunderbolt Black Oxide Drill Bit
    • 13/64 Inch Thunderbolt Black Oxide Drill Bit
    • 1/4 Inch Thunderbolt Black Oxide Drill Bit
    • 15/32 Inch Thunderbolt Black Oxide Drill Bit
    • 15/64 Inch Thunderbolt Black Oxide Drill Bit
    • 17/64 Inch Thunderbolt Black Oxide Drill Bit
    • 1/8 Inch Thunderbolt Black Oxide Drill Bit
    • 19/64 Inch Thunderbolt Black Oxide Drill Bit
    • 21/64 Inch Thunderbolt Black Oxide Drill Bit
    • 23/64 Inch Thunderbolt Black Oxide Drill Bit
    • 25/64 Inch Thunderbolt Black Oxide Drill Bit
    • 27/64 Inch Thunderbolt Black Oxide Drill Bit
    • 29/64 Inch Thunderbolt Black Oxide Drill Bit
    • 3/16 Inch Thunderbolt Black Oxide Drill Bit
    • 31/64 Inch Thunderbolt Black Oxide Drill Bit
    • 3/32 Inch Thunderbolt Black Oxide Drill Bit
    • 3/8 Inch Thunderbolt Black Oxide Drill Bit
    • 5/16 Inch Thunderbolt Black Oxide Drill Bit
    • 5/32 Inch Thunderbolt Black Oxide Drill Bit
    • 5/64 Inch Thunderbolt Black Oxide Drill Bit
    • 7/16 Inch Thunderbolt Black Oxide Drill Bit
    • 7/32 Inch Thunderbolt Black Oxide Drill Bit
    • 7/64 Inch Thunderbolt Black Oxide Drill Bit
    • 9/32 Inch Thunderbolt Black Oxide Drill Bit
    • 9/64 Inch Thunderbolt Black Oxide Drill Bit
    • Sturdy Storage Case