Milwaukee Tool 48-89-2774 Black Oxide Drill Bit, 1/4 in. x 12 in. | Graybar Store
     
Milwaukee Tool - Black Oxide Drill Bit, 1/4 in. x 12 in. - 48-89-2774
+ / - Hover over image to Zoom
Other Views

    Black Oxide Drill Bit, 1/4 in. x 12 in.

    Manufacturer: Milwaukee Tool
    Manufacturer #: 48-89-2774
    SKU: 25408386
    $15.29
    Checking Pricing
         
    Chuck Size:1/4 in.
    Packaging:(1) Per Package
    Point Type:135° Split Point
    Shank Length (Inches):8.375
    Size:1/4"
    Length:12 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Milwaukee Tool
    • Manufacturer # 48-89-2774
    • Size 1/4"
    • Type 3-Flat
    • UNSPSC 27112703
    • Brand Milwaukee®
    • Chuck Size 1/4 in.
    • Finish Black Oxide
    • Length 12 in.
    • Materials High Speed Steel
    • Point Type 135° Split Point
    • Shank Length (Inches) 8.375
    • For Use With Metal, Wood, PVC
    • Packaging (1) Per Package
    • ECCN EAR99
    • Country of Origin CN - China
    Product Overview:
    3/8" x 12" Aircraft Length Black Oxide Drill Bit
    Milwaukee Aircraft Length Black Oxide drill bits are ideal for extra reach and deep drilling applications in metal, wood and PVC. The 135° split point tip delivers a precision start and prevents walking for fast, accurate holes. The 3-Flat Secure-Grip™ shank holds the bit firmly in the drill chuck to prevent slipping.