Milwaukee Tool 48-89-2772 Thunderbolt Drill Bit, 1/4 x 12 in. | Graybar Store
     
Milwaukee Tool - Thunderbolt Drill Bit, 1/4 x 12 in. - 48-89-2772
+ / - Hover over image to Zoom
Other Views

    Thunderbolt Drill Bit, 1/4 x 12 in.

    Manufacturer: Milwaukee Tool
    Manufacturer #: 48-89-2772
    SKU: 25367767
    $9.73
    Checking Pricing
         
    Chuck Size:1/4 in.
    Packaging:(1) Per Package
    Point Type:135° Split Point
    Shank Length (Inches):9.25
    Size:1/4"
    Shank Type:3-Flat
    Length:12 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Milwaukee Tool
    • Manufacturer # 48-89-2772
    • Size 1/4"
    • Application For Extra-Reach And Deep Drilling Applications
    • Type 3-Flat
    • UNSPSC 27112703
    • Brand Thunderbolt
    • Chuck Size 1/4 in.
    • Finish Black Oxide Finish
    • Length 12 in.
    • Materials High Speed Steel
    • Point Type 135° Split Point
    • Shank Length (Inches) 9.25
    • Shank Type 3-Flat
    • For Use With Metal, Wood, PVC
    • Packaging (1) Per Package
    • ECCN EAR99
    • Country of Origin CN - China
    Product Overview:
    1/4" x 12" Aircraft Length Black Oxide Drill Bit
    135 DEG Degree Split Point, Precision Start No Walking; 3-Flat Secure Grip Shank, Reduces Bit Slipping In Chuck; Extended Length For Hard To Reach Areas; Point Type: Split Point; Drill Point: 135 DEG