Milwaukee Tool 48-89-2739 Black Oxide Drill Bit, 17/32 in. x 6 in. | Graybar Store
     
Milwaukee Tool - Black Oxide Drill Bit, 17/32 in. x 6 in. - 48-89-2739
+ / - Hover over image to Zoom
Other Views

    Black Oxide Drill Bit, 17/32 in. x 6 in.

    Manufacturer: Milwaukee Tool
    Manufacturer #: 48-89-2739
    SKU: 25703879
    $8.69
    Checking Pricing
         
    Chuck Size:1/2 in.
    Packaging:(1) Per Package
    Point Type:135° Split Point
    Shank Length (Inches):3
    Size:17/32"
    Length:6 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Milwaukee Tool
    • Manufacturer # 48-89-2739
    • Size 17/32"
    • Type S&D, 3-Flat
    • UNSPSC 27112703
    • Brand Milwaukee®
    • Chuck Size 1/2 in.
    • Finish Black Oxide
    • Length 6 in.
    • Materials High Speed Steel
    • Point Type 135° Split Point
    • Shank Length (Inches) 3
    • For Use With Metal, Wood, Plastic
    • Packaging (1) Per Package
    • ECCN EAR99
    • Country of Origin CN - China
    Product Overview:
    17/32" S&D Black Oxide Drill Bit
    Milwaukee® S&D Black Oxide drill bits are designed for extreme durability and long life. A specially designed parabolic flute form clears chips fast, while the 3-Flat Secure-Grip™ shank holds the bit firmly in the drill chuck. The 135° split point tip delivers a precision start and prevents walking for fast, accurate holes. Effective for drilling on curved surfaces, Milwaukee Black Oxide bits require less effort to drill through metal, wood and PVC, and are highly recommended for use with portable drills.