Milwaukee Tool 48-89-2331 Red Helix™ Drill Bit Set, 15 pc. | Graybar Store
     
Milwaukee Tool - Red Helix™ Drill Bit Set, 15 pc. - 48-89-2331
+ / - Hover over image to Zoom
Other Views

    Red Helix™ Drill Bit Set, 15 pc.

    Manufacturer: Milwaukee Tool
    Manufacturer #: 48-89-2331
    SKU: 25869109
    $60.00
    Checking Pricing
         
    Kit Includes:1/16 to 1/2 in.
    No. of Pieces:15
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Milwaukee Tool
    • Manufacturer # 48-89-2331
    • Application Wood
    • Type Drill Bit Set
    • UNSPSC 27112845
    • Brand Red Helix
    • Kit Includes 1/16 to 1/2 in.
    • Materials Cobalt Steel
    • No. of Pieces 15
    • ECCN EAR99
    • Country of Origin CN - China
    Product Overview:
    Red Helix™ drill bit set has fifteen drill bits from 1/16 to 1/2 inch.
    Red Helix™ Drill Bit Set
    • 1/16 Inch Cobalt Red Helix™ Drill Bit
    • 5/64 Inch Cobalt Red Helix™ Drill Bit
    • 3/32 Inch Cobalt Red Helix™ Drill Bit
    • 7/64 Inch Cobalt Red Helix™ Drill Bit
    • (2) 1/8 Inch Cobalt Red Helix™ Drill Bit
    • 9/64 Inch Cobalt Red Helix™ Drill Bit
    • 5/32 Inch Thunderbolt® Cobalt Drill Bit
    • 3/16 Inch Cobalt Red Helix™ Drill Bit
    • 7/32 Inch Cobalt Red Helix™ Drill Bit
    • (2) 1/4 Inch Cobalt Red Helix™ Drill Bit
    • 5/16 Inch Thunderbolt® Cobalt Drill Bit
    • 3/8 Inch Cobalt Red Helix™ Drill Bit
    • 1/2 Inch Thunderbolt® Cobalt Drill Bit
    • Hard Carry Case


    Features and Benefits
    • Milwaukee® Cobalt RED HELIX™ Drill Bits are engineered for extreme durability and long life in hard metal applications
    • Designed with a Variable Helix ™ that includes an aggressive 35° Helix Angle which ends at 15°
    • the Cobalt bits with RED HELIX™ provide Rapid Chip Removal™ limiting heat buildup to Stay Sharper Longer™
    • The 135° split point tip delivers a precision start and prevents walking for fast, accurate holes. Ideal for tough applications and provide Up to 10X life vs. Black Oxide Drill Bits™ but can be used in all twist drilling applications