Milwaukee Tool 48-89-2313 Cobalt Red Helix™ Drill Bit, 1/4 in. | Graybar Store
     
Milwaukee Tool - Cobalt Red Helix™ Drill Bit, 1/4 in. - 48-89-2313
+ / - Hover over image to Zoom
Other Views

    Cobalt Red Helix™ Drill Bit, 1/4 in.

    Manufacturer: Milwaukee Tool
    Manufacturer #: 48-89-2313
    SKU: 25270554
    $7.58
    Checking Pricing
         
    Chuck Size:1/4 in.
    Packaging:(1) Per Package
    Point Type:135° Split Point
    Shank Length (Inches):0.34
    Size:1/4"
    Shank Type:3-Flat
    Length:4.09 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Milwaukee Tool
    • Manufacturer # 48-89-2313
    • Size 1/4"
    • Application For Portable Drills
    • Type 3-Flat
    • UNSPSC 27112703
    • Brand Thunderbolt
    • Chuck Size 1/4 in.
    • Finish Cobalt Coated
    • Length 4.09 in.
    • Materials High Speed Steel
    • Point Type 135° Split Point
    • Shank Length (Inches) 0.34
    • Shank Type 3-Flat
    • For Use With Wood, Stainless Steel, Metal, Plastic, PVC
    • Packaging (1) Per Package
    • ECCN EAR99
    • Country of Origin CN - China
    Product Overview:
    1/4" COBALT RED HELIX™ Drill Bit
    135 DEG Degree Split Point, Precision Start No Walking; 3-Flat Secure Grip Shank, Reduces Bit Slipping In Chuck; Specialty Bit For Cast Iron And Stainless Steel; Point Type: Split Point; Flute Type: Parabolic; Drill Point: 135 DEG