Milwaukee Tool 48-89-2309 Cobalt Drill Bit, 3/16 in. x 3.54 in. | Graybar Store
     
Milwaukee Tool - Cobalt Drill Bit, 3/16 in. x 3.54 in. - 48-89-2309
+ / - Hover over image to Zoom
Other Views

    Cobalt Drill Bit, 3/16 in. x 3.54 in.

    Manufacturer: Milwaukee Tool
    Manufacturer #: 48-89-2309
    SKU: 25293433
    $5.65
    Checking Pricing
         
    Chuck Size:1/4 in.
    Packaging:(1) Per Package
    Point Type:135° Split Point
    Shank Length (Inches):0.6025 in.
    Size:3/16 in.
    Length:3.54 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Milwaukee Tool
    • Manufacturer # 48-89-2309
    • Size 3/16 in.
    • Type 3-Flat
    • UNSPSC 27112703
    • Brand Milwaukee®
    • Chuck Size 1/4 in.
    • Finish Cobalt Finish
    • Length 3.54 in.
    • Materials High Speed Steel
    • Point Type 135° Split Point
    • Shank Length (Inches) 0.6025 in.
    • For Use With Wood, Stainless Steel, Metal, Plastic, PVC
    • Packaging (1) Per Package
    • ECCN EAR99
    • Country of Origin CN - China
    Product Overview:
    3/16" COBALT RED HELIX™
    Milwaukee® Cobalt RED HELIX™ Drill Bits are engineered for extreme durability and long life in hard metal applications. Designed with a Variable Helix ™ that includes an aggressive 35° Helix Angle which ends at 15°, the Cobalt bits with RED HELIX™ provide Rapid Chip Removal™ limiting heat buildup to Stay Sharper Longer™. The 135° split point tip delivers a precision start and prevents walking for fast, accurate holes. Ideal for tough applications and provide Up to 10X life vs. Black Oxide Drill Bits™ but can be used in all twist drilling applications.