Milwaukee Tool 48-89-2305 Cobalt Drill Bit, 1/8 in. x 2.75 in. | Graybar Store
     
Milwaukee Tool - Cobalt Drill Bit, 1/8 in. x 2.75 in. - 48-89-2305
+ / - Hover over image to Zoom
Other Views

    Cobalt Drill Bit, 1/8 in. x 2.75 in.

    Manufacturer: Milwaukee Tool
    Manufacturer #: 48-89-2305
    SKU: 25293430
    $3.79
    Checking Pricing
         
    Chuck Size:1/4 in.
    Packaging:(1) Per Package
    Point Type:135° Split Point
    Shank Length (Inches):1.125
    Size:1/8"
    Length:2.75 in. L
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Milwaukee Tool
    • Manufacturer # 48-89-2305
    • Size 1/8"
    • Type 3-Flat
    • UNSPSC 27112703
    • Brand Milwaukee®
    • Chuck Size 1/4 in.
    • Finish Cobalt Finish
    • Length 2.75 in. L
    • Materials High Speed Steel
    • Point Type 135° Split Point
    • Shank Length (Inches) 1.125
    • For Use With Wood, Stainless Steel, Metal, Plastic, PVC
    • Packaging (1) Per Package
    • ECCN EAR99
    • Country of Origin CN - China
    Product Overview:
    1/8" COBALT RED HELIX™ Drill Bit
    Milwaukee® Thunderbolt® Cobalt drill bits are designed for extreme durability and long life in specialty applications. The Thunderbolt web features a thicker core than a standard drill bit to provide ultimate strength and protect against side-load breakage. A specially designed parabolic flute form clears chips and debris fast to keep the bit cool. The 135° split point tip delivers a precision start and prevents walking for fast, accurate holes. Effective for drilling on curved surfaces, Milwaukee Thunderbolt Cobalt bits require less effort to drill through stainless steel, high alloy steel and cast iron, and are highly recommended for use with portable drills.