Milwaukee Tool 48-62-6020 SDS-Plus Drill Bit, 1-13/16 x 10 in. | Graybar Store
     
Milwaukee Tool - SDS-Plus Drill Bit, 1-13/16 x 10 in. - 48-62-6020
+ / - Hover over image to Zoom
Other Views

    SDS-Plus Drill Bit, 1-13/16 x 10 in.

    Manufacturer: Milwaukee Tool
    Manufacturer #: 48-62-6020
    SKU: 25200006
    $31.62
    Checking Pricing
         
    Packaging:(1) Per Package
    Point Type:Flat Point
    Size:1-13/16 in.
    Additional Features:Scaling Chisel; SDS+ Shank; 1-1/2 in. Width X 8 in. Overall Length; Made From Forged High Grade Steel
    Length:13.625 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Milwaukee Tool
    • Manufacturer # 48-62-6020
    • Size 1-13/16 in.
    • Type Demo Chisel
    • UNSPSC 27112703
    • Additional Features Scaling Chisel; SDS+ Shank; 1-1/2 in. Width X 8 in. Overall Length; Made From Forged High Grade Steel
    • Brand Milwaukee®
    • Finish Bright Finish
    • Length 13.625 in.
    • Materials Forged High Grade Steel
    • Point Type Flat Point
    • For Use With Brick, Block, Concrete. For Removing Weld Spatter, Scale And Concrete Form Overflow And Seepage.
    • Packaging (1) Per Package
    • ECCN EAR99
    • Country of Origin DE - Germany
    Product Overview:
    Cleans concrete, scale, rust, cuts troughs and some asphalt Bullets: Scaling Chisel; SDS-PLUS Shank; 1-1/2 inch width x 10 inch overall length; Made from forged high grade steel