Milwaukee Tool 48-62-6015 SDS-Plus Drill Bit, 3/4 x 10 in. | Graybar Store
     
Milwaukee Tool - SDS-Plus Drill Bit, 3/4 x 10 in. - 48-62-6015
+ / - Hover over image to Zoom
Other Views

    SDS-Plus Drill Bit, 3/4 x 10 in.

    Manufacturer: Milwaukee Tool
    Manufacturer #: 48-62-6015
    SKU: 25200005
    $18.64
    Checking Pricing
         
    Packaging:(1) Per Package
    Point Type:Flat Point
    Size:3/4"
    Additional Features:Flat Chisel; SDS + Shank; 3/4 IN X 10 IN SDS+ Flat Chisel; Made From Forged High Grade Steel
    Shank Type:SDS
    Length:10 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Milwaukee Tool
    • Manufacturer # 48-62-6015
    • Size 3/4"
    • Application For Demolition Work, Chipping And Channeling In Concrete
    • Type Chisel
    • UNSPSC 27112800
    • Additional Features Flat Chisel; SDS + Shank; 3/4 IN X 10 IN SDS+ Flat Chisel; Made From Forged High Grade Steel
    • Brand Milwaukee®
    • Finish Bright
    • Length 10 in.
    • Materials Forged High Grade Steel
    • Point Type Flat Point
    • Shank Type SDS
    • For Use With Brick, Block, Concrete
    • Packaging (1) Per Package
    • ECCN EAR99
    • Country of Origin DE - Germany
    Product Overview:
    General chipping and breaking Bullets: Flat Chisel; SDS + Shank; 3/4" x 10" SDS+ Flat Chisel; Made from forged high grade steel