Milwaukee Tool 48-62-6010 Bull Point Chisel, 10 in. | Graybar Store
     
Milwaukee Tool - Bull Point Chisel, 10 in. - 48-62-6010
+ / - Hover over image to Zoom
Other Views

    Bull Point Chisel, 10 in.

    Manufacturer: Milwaukee Tool
    Manufacturer #: 48-62-6010
    SKU: 25200007
    $18.64
    Checking Pricing
         
    Blade Length (Inches):10 in.
    Diameter (Inches):1/4"
    Shape:Pointed
    Length:10 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Milwaukee Tool
    • Manufacturer # 48-62-6010
    • Type Chisel
    • UNSPSC 27112800
    • Blade Length (Inches) 10 in.
    • Brand Milwaukee®
    • Diameter (Inches) 1/4"
    • Length 10 in.
    • Shape Pointed
    • For Use With SDS-Plus Drills
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    10 In. Bull Point SDS Plus Demolition Steel
    Drop forged of high grade steel, this hammer iron has heat treated work areas and is used for demolition work, chipping and channeling in concrete.