Milwaukee Tool 48-62-4085 Chisel, 2 in. x 12 in. | Graybar Store
     
Milwaukee Tool - Chisel, 2 in. x 12 in. - 48-62-4085
+ / - Hover over image to Zoom
Other Views

    Chisel, 2 in. x 12 in.

    Manufacturer: Milwaukee Tool
    Manufacturer #: 48-62-4085
    SKU: 25850158
    $31.37
    Checking Pricing
         
    Packaging:(1) Per Package
    Point Type:Flat Point
    Size:2"
    Length:12 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Milwaukee Tool
    • Manufacturer # 48-62-4085
    • Size 2"
    • Type Demo Chisel
    • UNSPSC 27112839
    • Brand Milwaukee®
    • Finish Bright
    • Length 12 in.
    • Materials High Grade Steel
    • Point Type Flat Point
    • For Use With Brick, Block, Concrete
    • Packaging (1) Per Package
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    2" Scaling Chisel
    Cleans concrete, scale, rust, cuts troughs and some asphalt