Milwaukee Tool 48-62-2046 Ground Rod Driver | Graybar Store
Milwaukee Tool - Ground Rod Driver - 48-62-2046
+ / - Hover over image to Zoom
Other Views

    Ground Rod Driver

    Manufacturer: Milwaukee Tool
    Manufacturer #: 48-62-2046
    SKU: 99503841
    $103.27
    Checking Pricing
         
    No. of Pieces:1 Pc.
    Shank Type:Spline
    Product Includes:(1) Ground Rod Driver
    Length:10 in. L
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Milwaukee Tool
    • Manufacturer # 48-62-2046
    • Type Ground Rod Driver
    • UNSPSC 27112800
    • Brand Milwaukee®
    • Length 10 in. L
    • Materials Steel
    • No. of Pieces 1 Pc.
    • Product Includes (1) Ground Rod Driver
    • Shank Type Spline
    • For Use With Rotary Hammer
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Grounding Rod Driver
    Drives soft ground rods. Socket depth - 2-3/4", inner diameter - .906. Rod Diameter 5/8" and 3/4", Length 10" Bullets: Ground Rod Driver; 3/4 inch Hex with 21/32 inch Round Shank; 10 inch length x 5/8 inch x 3/4" Rod Diameter; Made from forged high grade