Milwaukee Tool 48-62-2020 Demolition Bit, 1 in. | Graybar Store
     
Milwaukee Tool - Demolition Bit, 1 in. - 48-62-2020
+ / - Hover over image to Zoom
Other Views

    Demolition Bit, 1 in.

    Manufacturer: Milwaukee Tool
    Manufacturer #: 48-62-2020
    SKU: 88174984
    $17.89
    Checking Pricing
         
    Chuck Size:3/4 in.
    Packaging:(1) Per Package
    Point Type:Flat Point
    Size:1"
    Additional Features:Cold Chisel; 3/4 IN Hex With 21/32 IN Round Shank; 12 IN Overall Length; Made From Forged High Grade Steel
    Shank Type:Round
    Length:12 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Milwaukee Tool
    • Manufacturer # 48-62-2020
    • Size 1"
    • Application For Demolition Work, Chipping And Channeling In Concrete
    • Type Cold
    • UNSPSC 27112200
    • Additional Features Cold Chisel; 3/4 IN Hex With 21/32 IN Round Shank; 12 IN Overall Length; Made From Forged High Grade Steel
    • Brand Milwaukee®
    • Chuck Size 3/4 in.
    • Finish Bright
    • Length 12 in.
    • Materials Forged High Grade Steel
    • Point Type Flat Point
    • Shank Type Round
    • For Use With Brick, Block, Concrete
    • Packaging (1) Per Package
    • ECCN EAR99
    • Country of Origin DE - Germany
    Product Overview:
    General chipping and breaking Bullets: Cold Chisel; 3/4 inch Hex with 21/32 inch Round Shank; 12 inch overall length; Made from forged high grade steel