Milwaukee Tool 48-62-2000 Bull Point Chisel, 12 in. | Graybar Store
     
Milwaukee Tool - Bull Point Chisel, 12 in. - 48-62-2000
+ / - Hover over image to Zoom
Other Views

    Bull Point Chisel, 12 in.

    Manufacturer: Milwaukee Tool
    Manufacturer #: 48-62-2000
    SKU: 88174982
    $17.89
    Checking Pricing
         
    Blade Length (Inches):12 in.
    Diameter (Inches):21/32
    Shape:Pointed
    Length:12 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Milwaukee Tool
    • Manufacturer # 48-62-2000
    • Type Chisel
    • UNSPSC 27112200
    • Blade Length (Inches) 12 in.
    • Brand Milwaukee®
    • Diameter (Inches) 21/32
    • Length 12 in.
    • Shape Pointed
    • For Use With Drills
    • ECCN EAR99
    • Country of Origin DE - Germany
    Product Overview:
    12 Bull Point Chisel
    Drop forged of high grade steel, this hammer iron with heat treated work areas is used for demolition work and starting holes in the center of a concrete slab. One per package.