Milwaukee Tool 48-59-1890PS Battery Starter Kit w/SAWZALL® | Graybar Store
Milwaukee Tool - Battery Starter Kit w/SAWZALL® - 48-59-1890PS
+ / - Hover over image to Zoom
Other Views

    Battery Starter Kit w/SAWZALL®

    Manufacturer: Milwaukee Tool
    Manufacturer #: 48-59-1890PS
    SKU: 25852994
    Checking Pricing
    Additional Features:Includes Reciprocating Saw
    Blade Type:Reciprocating Saw Blade
    Kit Includes:Saw, Battery, Charger, Blade
    No. of Pieces:4 Pcs.
    Power Source:Battery Pack
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Milwaukee Tool
    • Manufacturer # 48-59-1890PS
    • Type Reciprocating Saw
    • UNSPSC 27112747
    • Additional Features Includes Reciprocating Saw
    • Blade Type Reciprocating Saw Blade
    • Brand Milwaukee®
    • Kit Includes Saw, Battery, Charger, Blade
    • No. of Pieces 4 Pcs.
    • Power Source Battery Pack
    • Volts 18V
    • For Use With Reciprocating Saw Blades
    • ECCN EAR99
    • Country of Origin CN - China
    Product Overview:
    The M18™ REDLITHIUM™ HIGH DEMAND™ 9.0 battery pack delivers up to 5X more run-time, 35% more power, and runs 60% cooler than standard 18 V lithium-ion batteries. The battery is best optimized for high draw products and sustained run-time applications, and it provides the next, large step towards full corded replacement when paired with the M18 system of solutions. It maintains full power and runs substantially cooler through heavy applications, allowing users to push their cordless tools harder and longer than ever before. The M18™ REDLITHIUM™ HIGH DEMAND™ 9.0 battery is fully compatible with 100+ M18™ tools. The M18 FUEL™ SAWZALL® Reciprocating Saw cuts faster than its corded counterparts and offers up to 2x more runtime and 5x longer tool life than competitive saws. The POWERSTATE™ brushless motor provides cutting power that has only been associated with corded tools.