Milwaukee Tool 48-59-1890PC Battery Starter Kit w/Circular Saw | Graybar Store
     
Milwaukee Tool - Battery Starter Kit w/Circular Saw - 48-59-1890PC
+ / - Hover over image to Zoom
Other Views

    Battery Starter Kit w/Circular Saw

    Manufacturer: Milwaukee Tool
    Manufacturer #: 48-59-1890PC
    SKU: 25867842
    $357.52
    Checking Pricing
         
    Additional Features:Includes Circular Saw
    Blade Length (Inches):7-1/4 In.
    Blade Type:Circular Saw
    Kit Includes:Circular Saw, Battery, Charger, Blade, Blade Wrench
    No. of Pieces:5 Pc.
    Power Source:Battery Pack
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Milwaukee Tool
    • Manufacturer # 48-59-1890PC
    • Type Circular Saw
    • UNSPSC 23231200
    • Additional Features Includes Circular Saw
    • Blade Length (Inches) 7-1/4 In.
    • Blade Type Circular Saw
    • Brand Milwaukee®
    • Kit Includes Circular Saw, Battery, Charger, Blade, Blade Wrench
    • No. of Pieces 5 Pc.
    • Power Source Battery Pack
    • Volts 18V
    • For Use With Circular Saw Blades
    • ECCN EAR99
    • Country of Origin CN - China
    Product Overview:
    M18™ REDLITHIUM™ HIGH DEMAND™ 9.0 Starter Kit w/FUEL™ 7-1/4 In. Circular Saw
    The M18™ REDLITHIUM™ HIGH DEMAND™ 9.0 battery pack delivers up to 5X more run-time, 35% more power, and runs 60% cooler than standard 18 V lithium-ion batteries. The battery is best optimized for high draw products and sustained run-time applications, and it provides the next, large step towards full corded replacement when paired with the M18 system of solutions. It maintains full power and runs substantially cooler through heavy applications, allowing users to push their cordless tools harder and longer than ever before. The M18™ REDLITHIUM™ HIGH DEMAND™ 9.0 battery is fully compatible with 100+ M18™ tools. The M18 FUEL™ 7-1/4 In. circular saw cuts faster and weighs up to 40% less than corded saws, while delivering 2X more run-time than other 18 Volt cordless circular saws.