Milwaukee Tool 48-59-1812 M12 and M18 Multi-Voltage Charger | Graybar Store
 
Hurricane Florence has affected the operating hours of some of Graybar’s locations. We will post updates on our locations here.
   
Milwaukee Tool - M12 and M18 Multi-Voltage Charger - 48-59-1812
+ / - Hover over image to Zoom
Other Views

    M12 and M18 Multi-Voltage Charger

    Manufacturer: Milwaukee Tool
    Manufacturer #: 48-59-1812
    SKU: 25420289
    $98.95
    Checking Pricing
         
    Tool Application:Charging M12 and M18 Batteries
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Milwaukee Tool
    • Manufacturer # 48-59-1812
    • Type Multi-Voltage Lithium-Ion Charger
    • UNSPSC 27112703
    • Brand M12
    • Tool Application Charging M12 and M18 Batteries
    • For Use With For Milwaukee M12 (48-11-2401), (48-11-2401) And M18 (48-11-1815), (48-11-1828) Battery Packs
    • ECCN EAR99
    • Country of Origin CN - China
    Product Overview:
    M18™ and M12™ Multi-Voltage Charger
    The charger communicates directly with the battery pack to monitor cell voltage, temperature and charge status to ensure a full charge; Single unit simplicity: Quickly charges all M12 and M18 Battery Packs; Reduces time to manage charge cycles by sequentially charging the battery packs; Charge management: Charger communicates with the battery pack to ensure a full charge and battery protection; Charger communicates with battery pack to manage individual cell voltage, temperature, charge status; 5 year warranty; Battery capacity: 3 AMP-HR