Milwaukee Tool 48-59-1807 Rapid Recharge Station | Graybar Store
Milwaukee Tool - Rapid Recharge Station - 48-59-1807
+ / - Hover over image to Zoom
Other Views

    Rapid Recharge Station

    Manufacturer: Milwaukee Tool
    Manufacturer #: 48-59-1807
    SKU: 25763255
    Checking Pricing
    Tool Application:Charging Batteries
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Milwaukee Tool
    • Manufacturer # 48-59-1807
    • Type Charger
    • UNSPSC 26111704
    • Tool Application Charging Batteries
    • For Use With M18 Batteries
    • ECCN EAR99
    • Country of Origin CN - China
    Product Overview:
    M18™ & M12™ Rapid Charge Station
    The M18™ & M12™ rapid charge station is the fastest charging solution in the industry. With the ability to charge 6 packs 4X faster, the station charges three batteries simultaneously while charging each pack up to 40% faster. The charger accepts up to (3) M18™ & (3) M12™ battery packs, reducing the amount of time spent changing out batteries and increasing productivity on the jobsite. Featuring REDLINK™ Intelligence, it communicates directly with the battery to monitor cell voltage, temperature, and charge status to optimize the performance and extend the life of the pack. The station has integrated hang holes for vertical mounting, a pass through plug to conserve outlet space, and a convenient carry handle to transport packs on and off the jobsite.