Milwaukee Tool 48-59-1806 M18™ Six-Pack Sequential Charger | Graybar Store
Milwaukee Tool - M18™ Six-Pack Sequential Charger - 48-59-1806
+ / - Hover over image to Zoom
Other Views

    M18™ Six-Pack Sequential Charger

    Manufacturer: Milwaukee Tool
    Manufacturer #: 48-59-1806
    SKU: 25633120
    Checking Pricing
    Tool Application:Charging M18 Batteries
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Milwaukee Tool
    • Manufacturer # 48-59-1806
    • Type Charger
    • UNSPSC 26111704
    • Brand M18
    • Tool Application Charging M18 Batteries
    • For Use With M18 Batteries
    • ECCN EAR99
    • Country of Origin CN - China
    Product Overview:
    M18™ Six-Pack Sequential Charger
    The Milwaukee 48-59-1806 is a M18 sequential 6 port charger. The charger holds up to 6 batteries at a time, and charges them sequentially, one at a time. The charger also offers a compact design, integrated hang holes for vertical mounting, and a pass through plug to conserve outlet space. The new unit will charge M18 compact batteries in 30 minutes, and extended capacity (XC) batteries in 60 minutes. With this new six pack charger, users can reduce the amount of time spent changing out batteries, increasing productivity on the jobsite.