Milwaukee Tool 48-59-0255 Universal Charger | Graybar Store
Milwaukee Tool - Universal Charger - 48-59-0255
+ / - Hover over image to Zoom
Other Views

    Universal Charger

    Manufacturer: Milwaukee Tool
    Manufacturer #: 48-59-0255
    SKU: 22053984
    Checking Pricing
    Tool Application:Charging NiCd Batteries
    Additional Features:Charges Milwaukee 12 To 18 Volt Power-Plus Batteries
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Milwaukee Tool
    • Manufacturer # 48-59-0255
    • Type AC
    • UNSPSC 27112800
    • Additional Features Charges Milwaukee 12 To 18 Volt Power-Plus Batteries
    • Brand Milwaukee®
    • Tool Application Charging NiCd Batteries
    • For Use With For Recharges Both Nickel Cadmium And Nickel Metal Hydride Batteries
    • ECCN EAR99
    • Country of Origin CN - China
    Product Overview:
    One Hour NiCd AC Charger
    The One Hour NiCd Power Plus 120 volt AC charger will recharge 12V, 14.4V and 18V Power Plus Batteries. Recharges both Nickel Cadmium and Nickel Metal Hydride batteries. Charges batteries in one hour. Bullets: Charges Milwaukee 12 to 18 volt Power-Plus batteries